|
HALDER
Maillet SUPERCRAFT 25mm anti-rebond
Numéro d`article ERIKS: 14319103
Article de catalogue 1: 66930025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "soft-face ham. supercraft25mm dead blow",
"item_id": "gr5068226142497991",
"material_number": "14319103",
"price": "29.39",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-face ham. supercraft25mm dead blow",
"item_id": "gr5068226142497991",
"material_number": "14319103",
"price": "29.39",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HALDER
Maillet SUPERCRAFT 25mm av. 1 tête arrondie sans rebond
Numéro d`article ERIKS: 14591267
Article de catalogue 1: 67580025
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "soft-faced hammer supercraft 25mm with 1 rounded head backlash-free",
"item_id": "g1579278067988738",
"material_number": "14591267",
"price": "31.6",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer supercraft 25mm with 1 rounded head backlash-free",
"item_id": "g1579278067988738",
"material_number": "14591267",
"price": "31.6",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HALDER
Maillet SUPERCRAFT 30mm av. 1 tête arrondie sans rebond
Numéro d`article ERIKS: 14591268
Article de catalogue 1: 67580030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "soft-faced hammer supercraft 30mm with 1 rounded head backlash-free",
"item_id": "g1579278067989349",
"material_number": "14591268",
"price": "33.29",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer supercraft 30mm with 1 rounded head backlash-free",
"item_id": "g1579278067989349",
"material_number": "14591268",
"price": "33.29",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HALDER
Maillet SUPERCRAFT 40mm av. 1 tête arrondie sans rebond
Numéro d`article ERIKS: 14591269
Article de catalogue 1: 67580040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "soft-faced hammer supercraft 40mm with 1 rounded head backlash-free",
"item_id": "g1579278067989435",
"material_number": "14591269",
"price": "42.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "soft-faced hammer supercraft 40mm with 1 rounded head backlash-free",
"item_id": "g1579278067989435",
"material_number": "14591269",
"price": "42.24",
"item_brand": "halder",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0468_pe",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|