|
OSCA
Marteau cuivre 1000 g avec manche 3K
Numéro d`article ERIKS: 14593452
Article de catalogue 1: 68101000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "copper hammer 1000g with 3c handle",
"item_id": "g1579278067989473",
"material_number": "14593452",
"price": "87.57",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper hammer 1000g with 3c handle",
"item_id": "g1579278067989473",
"material_number": "14593452",
"price": "87.57",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
OSCA
Marteau cuivre 1500 g avec manche 3K
Numéro d`article ERIKS: 14593453
Article de catalogue 1: 68101500
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "copper hammer 1500g with 3c handle",
"item_id": "g1579278067989676",
"material_number": "14593453",
"price": "131.9",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper hammer 1500g with 3c handle",
"item_id": "g1579278067989676",
"material_number": "14593453",
"price": "131.9",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
OSCA
Marteau cuivre 2000 g avec manche 3K
Numéro d`article ERIKS: 14593454
Article de catalogue 1: 68102000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "copper hammer 2000g with 3c handle",
"item_id": "g1579278067989469",
"material_number": "14593454",
"price": "167.23",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper hammer 2000g with 3c handle",
"item_id": "g1579278067989469",
"material_number": "14593454",
"price": "167.23",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
OSCA
Marteau cuivre 750 g avec manche 3K
Numéro d`article ERIKS: 14593455
Article de catalogue 1: 68100750
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "copper hammer 750g with 3c handle",
"item_id": "g1579278067989534",
"material_number": "14593455",
"price": "69.75",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "copper hammer 750g with 3c handle",
"item_id": "g1579278067989534",
"material_number": "14593455",
"price": "69.75",
"item_brand": "osca",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936218013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|