|
FACOM
Facom 208a.25a zware hamer zonder doppen
Numéro d`article ERIKS: 12306766
Article de catalogue 1: 208A.25A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom 208a.25a zware hamer zonder doppen",
"item_id": "g1579278047129885",
"material_number": "12306766",
"price": "26.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.25a zware hamer zonder doppen",
"item_id": "g1579278047129885",
"material_number": "12306766",
"price": "26.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Marteau lourd sans embouts 32mm
Numéro d`article ERIKS: 23445164
Article de catalogue 1: 208A.32A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "heavy hammer without sockets 32mm",
"item_id": "gr0000000664220",
"material_number": "23445164",
"price": "31.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heavy hammer without sockets 32mm",
"item_id": "gr0000000664220",
"material_number": "23445164",
"price": "31.06",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Marteau lourd sans embouts 40mm
Numéro d`article ERIKS: 12225851
Article de catalogue 1: 208A.40A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "heavy hammer without sockets 40mm",
"item_id": "gr0000001201712",
"material_number": "12225851",
"price": "35.65",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "heavy hammer without sockets 40mm",
"item_id": "gr0000001201712",
"material_number": "12225851",
"price": "35.65",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom 208a.50a corp massette laiton 50mm
Numéro d`article ERIKS: 23445171
Article de catalogue 1: 208A.50A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom 208a.50a hamer zonder doppen zware uitvoering",
"item_id": "g1579278047129548",
"material_number": "23445171",
"price": "49.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.50a hamer zonder doppen zware uitvoering",
"item_id": "g1579278047129548",
"material_number": "23445171",
"price": "49.63",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Facom 208a.60a zware hamer zonder doppen
Numéro d`article ERIKS: 12306771
Article de catalogue 1: 208A.60A
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "facom 208a.60a zware hamer zonder doppen",
"item_id": "g1579278047130192",
"material_number": "12306771",
"price": "74.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "facom 208a.60a zware hamer zonder doppen",
"item_id": "g1579278047130192",
"material_number": "12306771",
"price": "74.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0112_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|