FORMAT
Massette en plastique 22mm taille 1 jaune
Numéro d`article ERIKS: 23076297
Article de catalogue 1: 68110000
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "plastic hammer 22mm size 1 yellow",
"item_id": "gr0000000494454",
"material_number": "23076297",
"price": "6.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 22mm size 1 yellow",
"item_id": "gr0000000494454",
"material_number": "23076297",
"price": "6.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Massette en plastique 32mm taille 3 jaune
Numéro d`article ERIKS: 23075901
Article de catalogue 1: 68110010
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "plastic hammer 32mm size 3 yellow",
"item_id": "gr0000000465467",
"material_number": "23075901",
"price": "7.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 32mm size 3 yellow",
"item_id": "gr0000000465467",
"material_number": "23075901",
"price": "7.05",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Massette en plastique 40mm taille 5 jaune
Numéro d`article ERIKS: 23075903
Article de catalogue 1: 68110015
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "plastic hammer 40mm size 5 yellow",
"item_id": "gr0000000444043",
"material_number": "23075903",
"price": "16.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 40mm size 5 yellow",
"item_id": "gr0000000444043",
"material_number": "23075903",
"price": "16.52",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Massette en plastique 50mm taille 6 jaune
Numéro d`article ERIKS: 23075905
Article de catalogue 1: 68110020
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "plastic hammer 50mm size 6 yellow",
"item_id": "gr0000000493877",
"material_number": "23075905",
"price": "24.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plastic hammer 50mm size 6 yellow",
"item_id": "gr0000000493877",
"material_number": "23075905",
"price": "24.75",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0180_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}