|
FACOM
Facom 203h.16 marteau electricien hicko 16mm
Numéro d`article ERIKS: 23448744
Article de catalogue 1: 203H.16
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "203h.16 electrician hammer 16mm",
"item_id": "gr0000000676641",
"material_number": "23448744",
"price": "29.05",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0107_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "203h.16 electrician hammer 16mm",
"item_id": "gr0000000676641",
"material_number": "23448744",
"price": "29.05",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0107_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Facom 203h.18 marteau electricien hicko 18mm
Numéro d`article ERIKS: 23448745
Article de catalogue 1: 203H.18
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "203h.18 electrician hammer 18mm",
"item_id": "gr0000000741442",
"material_number": "23448745",
"price": "31.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0107_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "203h.18 electrician hammer 18mm",
"item_id": "gr0000000741442",
"material_number": "23448745",
"price": "31.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0107_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|