|
FACOM
Masse - 1262H.100 - Maillet 1kg
Numéro d`article ERIKS: 23448964
Article de catalogue 1: 1262H.100
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.100 - mallet 1kg",
"item_id": "gr0000000606879",
"material_number": "23448964",
"price": "31.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.100 - mallet 1kg",
"item_id": "gr0000000606879",
"material_number": "23448964",
"price": "31.77",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Masse - 1262H.125 - Maillet 1,25kg
Numéro d`article ERIKS: 23448966
Article de catalogue 1: 1262H.125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.125 - mallet 1,25kg",
"item_id": "gr0000000722383",
"material_number": "23448966",
"price": "33.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.125 - mallet 1,25kg",
"item_id": "gr0000000722383",
"material_number": "23448966",
"price": "33.88",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Masse - 1262H.150 - Maillet 1,5kg
Numéro d`article ERIKS: 23448965
Article de catalogue 1: 1262H.150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "sledge hammer - 1262h.150 - mallet 1,5kg",
"item_id": "gr0000000653532",
"material_number": "23448965",
"price": "36.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "sledge hammer - 1262h.150 - mallet 1,5kg",
"item_id": "gr0000000653532",
"material_number": "23448965",
"price": "36.67",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr_ec000161_0102_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|