|
FORMAT
Massette 3c graphite 1000g
Numéro d`article ERIKS: 13549242
Article de catalogue 1: 67531000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "club hammer 3k graphite 1000g",
"item_id": "g1579278039566585",
"material_number": "13549242",
"price": "28.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer 3k graphite 1000g",
"item_id": "g1579278039566585",
"material_number": "13549242",
"price": "28.37",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Massette 3c graphite 1250g
Numéro d`article ERIKS: 13678231
Article de catalogue 1: 67531250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "club hammer 3k graphite 1250g",
"item_id": "g1579278031991303",
"material_number": "13678231",
"price": "30.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer 3k graphite 1250g",
"item_id": "g1579278031991303",
"material_number": "13678231",
"price": "30.39",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Massette 3c graphite 1500g
Numéro d`article ERIKS: 13667171
Article de catalogue 1: 67531500
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "club hammer 3k graphite 1500g",
"item_id": "g1579278039568234",
"material_number": "13667171",
"price": "33.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "club hammer 3k graphite 1500g",
"item_id": "g1579278039568234",
"material_number": "13667171",
"price": "33.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"hammers",
"item_category4": "pr1000488936225189",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|