|
GEDORE
Cle serre-tubes DIN 5234A 1."
Numéro d`article ERIKS: 12056908
Article de catalogue 1: 71410010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 1."",
"item_id": "gr0000000462293",
"material_number": "12056908",
"price": "64.97",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 1."",
"item_id": "gr0000000462293",
"material_number": "12056908",
"price": "64.97",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Cle serre-tubes DIN 5234A 1.1/2"
Numéro d`article ERIKS: 12056909
Article de catalogue 1: 71410015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 1.1/2"",
"item_id": "gr0000000743652",
"material_number": "12056909",
"price": "90.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 1.1/2"",
"item_id": "gr0000000743652",
"material_number": "12056909",
"price": "90.95",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Cle serre-tubes DIN 5234A 2."
Numéro d`article ERIKS: 12056910
Article de catalogue 1: 71410020
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 2."",
"item_id": "gr0000000640737",
"material_number": "12056910",
"price": "123.41",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 2."",
"item_id": "gr0000000640737",
"material_number": "12056910",
"price": "123.41",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Cle serre-tubes DIN 5234A 3."
Numéro d`article ERIKS: 12056911
Article de catalogue 1: 71410030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 3."",
"item_id": "gr0000000710905",
"material_number": "12056911",
"price": "200.1",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 3."",
"item_id": "gr0000000710905",
"material_number": "12056911",
"price": "200.1",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Cle serre-tubes DIN 5234A 4."
Numéro d`article ERIKS: 12056912
Article de catalogue 1: 71410040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pipe wrench din5234a 4."",
"item_id": "gr0000000604794",
"material_number": "12056912",
"price": "292.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pipe wrench din5234a 4."",
"item_id": "gr0000000604794",
"material_number": "12056912",
"price": "292.36",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec000842_0011",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|