|
E & R
Tariere a boue filetage 1/2" 30mm
Numéro d`article ERIKS: 23083986
Article de catalogue 1: 72670005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mud auger thread 1/2" 30mm",
"item_id": "gr0000000496569",
"material_number": "23083986",
"price": "18.09",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mud auger thread 1/2" 30mm",
"item_id": "gr0000000496569",
"material_number": "23083986",
"price": "18.09",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
E & R
Tariere a boue filetage 1/2" 40mm
Numéro d`article ERIKS: 23083987
Article de catalogue 1: 72670010
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mud auger thread 1/2" 40mm",
"item_id": "gr0000000539243",
"material_number": "23083987",
"price": "20.78",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mud auger thread 1/2" 40mm",
"item_id": "gr0000000539243",
"material_number": "23083987",
"price": "20.78",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
E & R
Tariere a boue filetage 1/2" 50mm
Numéro d`article ERIKS: 23083988
Article de catalogue 1: 72670015
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mud auger thread 1/2" 50mm",
"item_id": "gr0000000473840",
"material_number": "23083988",
"price": "23.93",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mud auger thread 1/2" 50mm",
"item_id": "gr0000000473840",
"material_number": "23083988",
"price": "23.93",
"item_brand": "e & r",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sanitary installation and inspection",
"item_category4": "pr_ec010323_0034_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|