|
RIDGID
Ridgid 66742 150ls coupe tube acier
Numéro d`article ERIKS: 23083465
Article de catalogue 1: 66742
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "66742 pijpsnijder 150ls 3.35mm",
"item_id": "gr0000000493188",
"material_number": "23083465",
"price": "49.85",
"item_brand": "ridgid",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000148_0079_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "66742 pijpsnijder 150ls 3.35mm",
"item_id": "gr0000000493188",
"material_number": "23083465",
"price": "49.85",
"item_brand": "ridgid",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000148_0079_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RIDGID
Ridgid 66737 150-l 35mm tubing
Numéro d`article ERIKS: 23083464
Article de catalogue 1: 66737
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "66737 pijpsnijder 150l 6-35mm",
"item_id": "gr0000000505290",
"material_number": "23083464",
"price": "49.36",
"item_brand": "ridgid",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000148_0079_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "66737 pijpsnijder 150l 6-35mm",
"item_id": "gr0000000505290",
"material_number": "23083464",
"price": "49.36",
"item_brand": "ridgid",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"cutting tools",
"item_category4": "pr_ec000148_0079_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|