|
BOMA
Spatule 2 cm
Numéro d`article ERIKS: 23342431
Article de catalogue 1: 140432
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "putty knife 2 cm",
"item_id": "gr0000000959555",
"material_number": "23342431",
"price": "3.22",
"item_brand": "boma",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr_ec000152_0027_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "putty knife 2 cm",
"item_id": "gr0000000959555",
"material_number": "23342431",
"price": "3.22",
"item_brand": "boma",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr_ec000152_0027_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOMA
Spatule 5 cm
Numéro d`article ERIKS: 23342432
Article de catalogue 1: 140452
|
Prix (Par Unité):
12 Unité par emballage
|
{"addToCartPD":{
"item_name": "putty knife 5 cm",
"item_id": "gr0000000959719",
"material_number": "23342432",
"price": "3.31",
"item_brand": "boma",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr_ec000152_0027_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "putty knife 5 cm",
"item_id": "gr0000000959719",
"material_number": "23342432",
"price": "3.31",
"item_brand": "boma",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"construction and bricklaying tools",
"item_category4": "pr_ec000152_0027_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|