|
FACOM
Facom l.16al cle en tube pr bougies 16mm
Numéro d`article ERIKS: 23443396
Article de catalogue 1: L.16AL
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "l.16al auto tool",
"item_id": "gr0000000653374",
"material_number": "23443396",
"price": "29.01",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "l.16al auto tool",
"item_id": "gr0000000653374",
"material_number": "23443396",
"price": "29.01",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
l.21l cle en tube pr bougies 21mm
Numéro d`article ERIKS: 23443399
Article de catalogue 1: L.21L
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "l.21l 6 point box wrench spark plug",
"item_id": "gr0000000668895",
"material_number": "23443399",
"price": "34.46",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "l.21l 6 point box wrench spark plug",
"item_id": "gr0000000668895",
"material_number": "23443399",
"price": "34.46",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Facom l.21m cle en tube pr bougies 21mm
Numéro d`article ERIKS: 23443400
Article de catalogue 1: L.21M
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "l.21m 12 point box wrench",
"item_id": "gr0000000713679",
"material_number": "23443400",
"price": "22.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "l.21m 12 point box wrench",
"item_id": "gr0000000713679",
"material_number": "23443400",
"price": "22.5",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Facom l.16am cle en tube pr bougies 16mm
Numéro d`article ERIKS: 23443397
Article de catalogue 1: L.16AM
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "l.16am spark plug wrench",
"item_id": "gr0000000760354",
"material_number": "23443397",
"price": "22.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "l.16am spark plug wrench",
"item_id": "gr0000000760354",
"material_number": "23443397",
"price": "22.8",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002209_0311_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|