|
GEDORE
Gedore 54 douille a bougie 54
Numéro d`article ERIKS: 23060622
Article de catalogue 1: 6363040
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "spark plug socket with retention spring 16 mm 1/2"",
"item_id": "gr0000000610220",
"material_number": "23060622",
"price": "23.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spark plug socket with retention spring 16 mm 1/2"",
"item_id": "gr0000000610220",
"material_number": "23060622",
"price": "23.8",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Gedore 53 cle a bougie 53
Numéro d`article ERIKS: 23060621
Article de catalogue 1: 6362740
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "spark plug socket with retention spring 16 mm 3/8"",
"item_id": "gr0000000747986",
"material_number": "23060621",
"price": "22.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spark plug socket with retention spring 16 mm 3/8"",
"item_id": "gr0000000747986",
"material_number": "23060621",
"price": "22.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Gedore 57 cle a bougie 57 *
Numéro d`article ERIKS: 23060623
Article de catalogue 1: 6361930
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "spark plug socket with retention spring 18 mm 1/2"",
"item_id": "gr0000000646273",
"material_number": "23060623",
"price": "27.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spark plug socket with retention spring 18 mm 1/2"",
"item_id": "gr0000000646273",
"material_number": "23060623",
"price": "27.74",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Gedore 56 douille 56 *
Numéro d`article ERIKS: 23062787
Article de catalogue 1: 6361770
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "spark plug socket with retention spring 18 mm 3/8"",
"item_id": "gr0000000669373",
"material_number": "23062787",
"price": "27.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spark plug socket with retention spring 18 mm 3/8"",
"item_id": "gr0000000669373",
"material_number": "23062787",
"price": "27.46",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Douille pour bougies 1/2" - 20,8mm
Numéro d`article ERIKS: 23060619
Article de catalogue 1: 6361690
|
Prix (Par Unité):
10 Unité par emballage
|
{"addToCartPD":{
"item_name": "spark plug socket with retention spring 20.8 mm 1/2"",
"item_id": "gr0000000629844",
"material_number": "23060619",
"price": "19.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "spark plug socket with retention spring 20.8 mm 1/2"",
"item_id": "gr0000000629844",
"material_number": "23060619",
"price": "19.63",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"automotive tools",
"item_category4": "pr_ec002203_0105",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|