|
KNIPEX
98 67 05 Nappe isolante en caoutchouc 500 mm
Numéro d`article ERIKS: 23072664
Article de catalogue 1: 98 67 05
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "98 67 05 cover cloth from rubber 500 mm",
"item_id": "gr0000000471992",
"material_number": "23072664",
"price": "83.89",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0108_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 67 05 cover cloth from rubber 500 mm",
"item_id": "gr0000000471992",
"material_number": "23072664",
"price": "83.89",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0108_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
98 67 10 Nappe isolante en caoutchouc 1000 mm
Numéro d`article ERIKS: 23072772
Article de catalogue 1: 98 67 10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "98 67 10 cover cloth from rubber 1000 mm",
"item_id": "gr0000000500584",
"material_number": "23072772",
"price": "294.83",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0108_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "98 67 10 cover cloth from rubber 1000 mm",
"item_id": "gr0000000500584",
"material_number": "23072772",
"price": "294.83",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spares parts and accessories",
"item_category4": "pr_hg30sp_0108_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|