|
BAHCO
Bahco 2101s-160 pince coup. 1000 volt
Numéro d`article ERIKS: 23073266
Article de catalogue 1: 2101S-160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000462351",
"material_number": "23073266",
"price": "34.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000462351",
"material_number": "23073266",
"price": "34.9",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2101s-140 pince coup. 1000 volt
Numéro d`article ERIKS: 23073265
Article de catalogue 1: 2101S-140
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "side cutter 2101s-140",
"item_id": "gr0000000503966",
"material_number": "23073265",
"price": "34.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutter 2101s-140",
"item_id": "gr0000000503966",
"material_number": "23073265",
"price": "34.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2101s-200 pince coup. 1000 volt
Numéro d`article ERIKS: 23073268
Article de catalogue 1: 2101S-200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000527999",
"material_number": "23073268",
"price": "40.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000527999",
"material_number": "23073268",
"price": "40.77",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2101s-180 pince coup. 1000 volt
Numéro d`article ERIKS: 23073267
Article de catalogue 1: 2101S-180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000534494",
"material_number": "23073267",
"price": "36.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "side cutting pliers with progressive edges, insulated handles",
"item_id": "gr0000000534494",
"material_number": "23073267",
"price": "36.94",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000165_0071",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|