|
BAHCO
Bahco 2646 r pince becs courbes
Numéro d`article ERIKS: 23073047
Article de catalogue 1: 2646 R
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "punttang electronica 2646r",
"item_id": "gr0000000453422",
"material_number": "23073047",
"price": "73.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punttang electronica 2646r",
"item_id": "gr0000000453422",
"material_number": "23073047",
"price": "73.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2646 m pince coup.diagonale
Numéro d`article ERIKS: 23073046
Article de catalogue 1: 2646 M
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "zijkniptang electronica 2646m",
"item_id": "gr0000000525511",
"material_number": "23073046",
"price": "86.67",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zijkniptang electronica 2646m",
"item_id": "gr0000000525511",
"material_number": "23073046",
"price": "86.67",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2649 pince coup.diagonale
Numéro d`article ERIKS: 11872441
Article de catalogue 1: 2649
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "diagonal cutter ,oval head",
"item_id": "gr0000000621429",
"material_number": "11872441",
"price": "79.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diagonal cutter ,oval head",
"item_id": "gr0000000621429",
"material_number": "11872441",
"price": "79.66",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2646 ra pince coup.diagonale
Numéro d`article ERIKS: 23073581
Article de catalogue 1: 2646 RA
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "zijkniptang electronica 2646ra",
"item_id": "gr0000000683659",
"material_number": "23073581",
"price": "82.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zijkniptang electronica 2646ra",
"item_id": "gr0000000683659",
"material_number": "23073581",
"price": "82.47",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2666 pince coup.diagonale
Numéro d`article ERIKS: 23073051
Article de catalogue 1: 2666
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "diagonal cutter ,oval head",
"item_id": "gr0000000735614",
"material_number": "23073051",
"price": "77.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "diagonal cutter ,oval head",
"item_id": "gr0000000735614",
"material_number": "23073051",
"price": "77.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2646 rk pince coup.diagonale
Numéro d`article ERIKS: 23073048
Article de catalogue 1: 2646 RK
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "zijkniptang electronica 2646rk",
"item_id": "gr0000000740129",
"material_number": "23073048",
"price": "106.78",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "zijkniptang electronica 2646rk",
"item_id": "gr0000000740129",
"material_number": "23073048",
"price": "106.78",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000835_0076",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|