|
BAHCO
TAH2101G-125 coupeur lat 125MM HD ERGO T .
Numéro d`article ERIKS: 14265030
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "tah2101g-125 side cutter 125mm hd ergo t .",
"item_id": "g1579278053345741",
"material_number": "14265030",
"price": "41.38",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tah2101g-125 side cutter 125mm hd ergo t .",
"item_id": "g1579278053345741",
"material_number": "14265030",
"price": "41.38",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1579278054060023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|