|
KNIPEX
Coupe-cables VDE avec branches multicomposant 165mm
Numéro d`article ERIKS: 23074519
Article de catalogue 1: 95 16 165
Article de catalogue 2: 95 16 165
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cable shears vde with multi-component handles 165mm",
"item_id": "gr0000000537957",
"material_number": "23074519",
"price": "62.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable shears vde with multi-component handles 165mm",
"item_id": "gr0000000537957",
"material_number": "23074519",
"price": "62.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Coupe-cables avec oeilletde fixation chromee 1 165mm
Numéro d`article ERIKS: 14590721
Article de catalogue 1: 53811165
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cable shears with tether attachment point chrome plated 1 165 mm",
"item_id": "g1579278067988998",
"material_number": "14590721",
"price": "73.05",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable shears with tether attachment point chrome plated 1 165 mm",
"item_id": "g1579278067988998",
"material_number": "14590721",
"price": "73.05",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Coupe-câbles VDE avec poignées multicomposant 160mm Forme tête mince
Numéro d`article ERIKS: 14590728
Article de catalogue 1: 53810160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "cable shears vde with multi-component grips 160mm slim head shape",
"item_id": "g1579278067989091",
"material_number": "14590728",
"price": "63.93",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cable shears vde with multi-component grips 160mm slim head shape",
"item_id": "g1579278067989091",
"material_number": "14590728",
"price": "63.93",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000142_0028_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|