|
GEDORE
Gedore pince etau universelle 240mm
Numéro d`article ERIKS: 23072073
Article de catalogue 1: 6406700
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "self grip universal plier 240mm gedore",
"item_id": "gr0000000460012",
"material_number": "23072073",
"price": "26.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0015",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "self grip universal plier 240mm gedore",
"item_id": "gr0000000460012",
"material_number": "23072073",
"price": "26.01",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002148_0015",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|