|
KNIPEX
Pince-cle avec branches en plastique 180mm
Numéro d`article ERIKS: 23072998
Article de catalogue 1: 86 03 180
Article de catalogue 2: 86 03 180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 180mm",
"item_id": "gr0000000477076",
"material_number": "23072998",
"price": "69.02",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 180mm",
"item_id": "gr0000000477076",
"material_number": "23072998",
"price": "69.02",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches en plastique 250mm
Numéro d`article ERIKS: 23072999
Article de catalogue 1: 86 03 250
Article de catalogue 2: 71560250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 250mm",
"item_id": "gr0000000612401",
"material_number": "23072999",
"price": "59.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 250mm",
"item_id": "gr0000000612401",
"material_number": "23072999",
"price": "59.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches en plastique 300mm
Numéro d`article ERIKS: 23072997
Article de catalogue 1: 86 03 300
Article de catalogue 2: 86 03 300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 300mm",
"item_id": "gr0000000539443",
"material_number": "23072997",
"price": "98.28",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 300mm",
"item_id": "gr0000000539443",
"material_number": "23072997",
"price": "98.28",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches en plastique 150mm
Numéro d`article ERIKS: 11935880
Article de catalogue 1: 86 03 150
Article de catalogue 2: 86 03 150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 150mm",
"item_id": "gr0000000451520",
"material_number": "11935880",
"price": "67.21",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 150mm",
"item_id": "gr0000000451520",
"material_number": "11935880",
"price": "67.21",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches en plastique 400mm
Numéro d`article ERIKS: 12718234
Article de catalogue 1: 71560400
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 400mm",
"item_id": "g10936781501577441",
"material_number": "12718234",
"price": "173.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 400mm",
"item_id": "g10936781501577441",
"material_number": "12718234",
"price": "173.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches en plastique 125mm
Numéro d`article ERIKS: 12718232
Article de catalogue 1: 71560125
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with pl.-coated handles 125mm",
"item_id": "gr5068226142498829",
"material_number": "12718232",
"price": "60.77",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with pl.-coated handles 125mm",
"item_id": "gr5068226142498829",
"material_number": "12718232",
"price": "60.77",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0043_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|