|
KNIPEX
Pince-cle avec branches bicomposant 150mm
Numéro d`article ERIKS: 11755061
Article de catalogue 1: 86 05 150
Article de catalogue 2: 86 05 150
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with 2-component handles 150mm",
"item_id": "gr0000000535377",
"material_number": "11755061",
"price": "73.81",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with 2-component handles 150mm",
"item_id": "gr0000000535377",
"material_number": "11755061",
"price": "73.81",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches bicomposant 180mm
Numéro d`article ERIKS: 11755062
Article de catalogue 1: 86 05 180
Article de catalogue 2: 86 05 180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with 2-component handles 180mm",
"item_id": "gr0000000489189",
"material_number": "11755062",
"price": "74.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with 2-component handles 180mm",
"item_id": "gr0000000489189",
"material_number": "11755062",
"price": "74.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Pince-cle avec branches bicomposant 250mm
Numéro d`article ERIKS: 11755073
Article de catalogue 1: 86 05 250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench with 2-component handles 250mm",
"item_id": "gr0000000528269",
"material_number": "11755073",
"price": "84.58",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench with 2-component handles 250mm",
"item_id": "gr0000000528269",
"material_number": "11755073",
"price": "84.58",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0044_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|