|
KNIPEX
Pince multiprise Cobra avec branches multicomposant 250mm
Numéro d`article ERIKS: 23287547
Article de catalogue 1: 87 05 250
Article de catalogue 2: 87 05 250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench cobra with multi-component handles 250mm",
"item_id": "gr0000000702916",
"material_number": "23287547",
"price": "54.32",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench cobra with multi-component handles 250mm",
"item_id": "gr0000000702916",
"material_number": "23287547",
"price": "54.32",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0164_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince multiprise Cobra avec branches multicomposant 300mm
Numéro d`article ERIKS: 23287548
Article de catalogue 1: 87 05 300
Article de catalogue 2: 87 05 300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers wrench cobra with multi-component handles 300mm",
"item_id": "gr0000000604865",
"material_number": "23287548",
"price": "70.18",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0164_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers wrench cobra with multi-component handles 300mm",
"item_id": "gr0000000604865",
"material_number": "23287548",
"price": "70.18",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0164_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|