|
BAHCO
Bahco 8223 pince multiprise 210mm
Numéro d`article ERIKS: 11871768
Article de catalogue 1: 8223
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "35.2",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000482802",
"material_number": "11871768",
"price": "35.2",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8223 ip pince multiprise 210mm
Numéro d`article ERIKS: 11871767
Article de catalogue 1: 8223 IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "34.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 210 mm 8223 ip",
"item_id": "gr0000000715172",
"material_number": "11871767",
"price": "34.13",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8224 pince multiprise 250mm
Numéro d`article ERIKS: 11871766
Article de catalogue 1: 8224
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "41.45",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco slip joint pliers 250mm 8224",
"item_id": "gr0000000537740",
"material_number": "11871766",
"price": "41.45",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8224 ip pince multiprise 250mm
Numéro d`article ERIKS: 23072885
Article de catalogue 1: 8224 IP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "40.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 250 mm 8224",
"item_id": "gr0000000450487",
"material_number": "23072885",
"price": "40.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8225 pince multiprise 315mm
Numéro d`article ERIKS: 23072974
Article de catalogue 1: 8225
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "56.56",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000522759",
"material_number": "23072974",
"price": "56.56",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8225 ip pince multiprise 315mm
Numéro d`article ERIKS: 11871764
Article de catalogue 1: 8225 IP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "54.89",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 315 mm 8225 ip",
"item_id": "gr0000000919309",
"material_number": "11871764",
"price": "54.89",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BAHCO
Bahco 8226 pince multiprise 400mm
Numéro d`article ERIKS: 11871763
Article de catalogue 1: 8226
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "62.99",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "slip joint pliers",
"item_id": "gr0000000461291",
"material_number": "11871763",
"price": "62.99",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0020",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|