|
FORMAT
Pince multiprise a reglage rapide 180mm
Numéro d`article ERIKS: 14056614
Article de catalogue 1: 58140180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "water pump pliers quickly adjustable 180mm",
"item_id": "g1579278039570492",
"material_number": "14056614",
"price": "28.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "water pump pliers quickly adjustable 180mm",
"item_id": "g1579278039570492",
"material_number": "14056614",
"price": "28.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Pince multiprise a reglage rapide 250mm
Numéro d`article ERIKS: 14056615
Article de catalogue 1: 58140250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "water pump pliers quickly adjustable 250mm",
"item_id": "g1579278039570285",
"material_number": "14056615",
"price": "33.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "water pump pliers quickly adjustable 250mm",
"item_id": "g1579278039570285",
"material_number": "14056615",
"price": "33.36",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Pince multiprise a reglage rapide 300mm
Numéro d`article ERIKS: 14056616
Article de catalogue 1: 58140300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "water pump pliers quickly adjustable 300mm",
"item_id": "g1579278039570466",
"material_number": "14056616",
"price": "45.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "water pump pliers quickly adjustable 300mm",
"item_id": "g1579278039570466",
"material_number": "14056616",
"price": "45.18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1000488936225687",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|