|
BAHCO
Bahco 221 d pince multiprise 117mm
Numéro d`article ERIKS: 11872498
Article de catalogue 1: 221 D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "20.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 117 mm",
"item_id": "gr0000000919313",
"material_number": "11872498",
"price": "20.95",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 222 d pince multiprise 150mm
Numéro d`article ERIKS: 23072882
Article de catalogue 1: 222 D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "22.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 150mm 222d",
"item_id": "gr0000000528898",
"material_number": "23072882",
"price": "22.69",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 223 d pince multiprise 192mm
Numéro d`article ERIKS: 23072883
Article de catalogue 1: 223 D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "24.43",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 192mm 223d",
"item_id": "gr0000000473552",
"material_number": "23072883",
"price": "24.43",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 224 d pince multiprise 240mm
Numéro d`article ERIKS: 23072884
Article de catalogue 1: 224 D
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "24.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomptang 240mm 224d",
"item_id": "gr0000000508455",
"material_number": "23072884",
"price": "24.35",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco 225 d pince multiprise 305mm
Numéro d`article ERIKS: 23072965
Article de catalogue 1: 225 D
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "35.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "waterpomp 225 d 305mm",
"item_id": "gr0000000454091",
"material_number": "23072965",
"price": "35.42",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0023",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|