|
KNIPEX
Pince a becs plats 2001 EAN polie 140mm
Numéro d`article ERIKS: 23072604
Article de catalogue 1: 20 01 140
Article de catalogue 2: 20 01 140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat pliers 2001 ean polished 140mm",
"item_id": "gr0000000521833",
"material_number": "23072604",
"price": "18.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat pliers 2001 ean polished 140mm",
"item_id": "gr0000000521833",
"material_number": "23072604",
"price": "18.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0050_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince a becs plats 2001 EAN polie 160mm
Numéro d`article ERIKS: 23072605
Article de catalogue 1: 20 01 160
Article de catalogue 2: 20 01 160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "flat pliers 2001 ean polished 160mm",
"item_id": "gr0000000466036",
"material_number": "23072605",
"price": "19.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0050_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat pliers 2001 ean polished 160mm",
"item_id": "gr0000000466036",
"material_number": "23072605",
"price": "19.2",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0050_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|