|
BAHCO
Bahco 2421 g-140ip pince a becs plats
Numéro d`article ERIKS: 23072571
Article de catalogue 1: 2421 G-140IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "platbektang 140mm 2421g140ip",
"item_id": "gr0000000521642",
"material_number": "23072571",
"price": "25.04",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 140mm 2421g140ip",
"item_id": "gr0000000521642",
"material_number": "23072571",
"price": "25.04",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2421 g-140 pince a becs plats
Numéro d`article ERIKS: 11872470
Article de catalogue 1: 2421 G-140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "platbektang 140 mm",
"item_id": "gr0000000644339",
"material_number": "11872470",
"price": "25.86",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 140 mm",
"item_id": "gr0000000644339",
"material_number": "11872470",
"price": "25.86",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2421 g-160 ip pince a becs plats
Numéro d`article ERIKS: 23073496
Article de catalogue 1: 2421 G-160 IP
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "platbektang 160mm 2421g160ip",
"item_id": "gr0000000499946",
"material_number": "23073496",
"price": "27.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 160mm 2421g160ip",
"item_id": "gr0000000499946",
"material_number": "23073496",
"price": "27.5",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2421 g-160 pince a becs plats
Numéro d`article ERIKS: 11872469
Article de catalogue 1: 2421 G-160
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "platbektang 160 mm",
"item_id": "gr0000000758506",
"material_number": "11872469",
"price": "28.37",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 160 mm",
"item_id": "gr0000000758506",
"material_number": "11872469",
"price": "28.37",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2421 g-180 pince a becs plats
Numéro d`article ERIKS: 11872468
Article de catalogue 1: 2421 G-180
|
Prix (Par Unité):
5 Unité par emballage
|
{"addToCartPD":{
"item_name": "platbektang 180 mm",
"item_id": "gr0000000734961",
"material_number": "11872468",
"price": "34.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 180 mm",
"item_id": "gr0000000734961",
"material_number": "11872468",
"price": "34.16",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2421 g-180 ip pince a becs plats
Numéro d`article ERIKS: 23072572
Article de catalogue 1: 2421 G-180 IP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "platbektang 180mm 2421g180ip",
"item_id": "gr0000000528459",
"material_number": "23072572",
"price": "33.11",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "platbektang 180mm 2421g180ip",
"item_id": "gr0000000528459",
"material_number": "23072572",
"price": "33.11",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000833_0031",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|