FORMAT
Pince a circlips exterieurs droite A0 140mm
Numéro d`article ERIKS: 23071732
Article de catalogue 1: 56200000
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "external circlip pliers straight a0 140mm",
"item_id": "gr0000000674005",
"material_number": "23071732",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a0 140mm",
"item_id": "gr0000000674005",
"material_number": "23071732",
"price": "16.23",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Pince a circlips exterieurs droite A1 140mm
Numéro d`article ERIKS: 23071733
Article de catalogue 1: 56200001
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "external circlip pliers straight a1 140mm",
"item_id": "gr0000000741813",
"material_number": "23071733",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a1 140mm",
"item_id": "gr0000000741813",
"material_number": "23071733",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Pince a circlips exterieurs droite A2 175mm
Numéro d`article ERIKS: 23071734
Article de catalogue 1: 56200002
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "external circlip pliers straight a2 175mm",
"item_id": "gr0000000650071",
"material_number": "23071734",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a2 175mm",
"item_id": "gr0000000650071",
"material_number": "23071734",
"price": "13.92",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Pince a circlips exterieurs droite A3 225mm
Numéro d`article ERIKS: 23071735
Article de catalogue 1: 56200003
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "external circlip pliers straight a3 225mm",
"item_id": "gr0000000758126",
"material_number": "23071735",
"price": "19.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a3 225mm",
"item_id": "gr0000000758126",
"material_number": "23071735",
"price": "19.31",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Pince a circlips exterieurs droite A4 295mm
Numéro d`article ERIKS: 23071736
Article de catalogue 1: 56200004
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "external circlip pliers straight a4 295mm",
"item_id": "gr0000000731312",
"material_number": "23071736",
"price": "31.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "external circlip pliers straight a4 295mm",
"item_id": "gr0000000731312",
"material_number": "23071736",
"price": "31.67",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0073_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}