FACOM
Pince pour circlips - 167A.23 - extérieurs 45° 32-100 mm
Numéro d`article ERIKS: 11952965
Article de catalogue 1: 167A.23
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 167a.23 - 45 ° external 32-100 mm",
"item_id": "g1579278047130007",
"material_number": "11952965",
"price": "37.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 167a.23 - 45 ° external 32-100 mm",
"item_id": "g1579278047130007",
"material_number": "11952965",
"price": "37.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Pince pour circlips - 167A.18 - extérieurs 45° 18-60 mm
Numéro d`article ERIKS: 11952964
Article de catalogue 1: 167A.18
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 167a.18 - 45 ° external 18-60 mm",
"item_id": "gr0000000644043",
"material_number": "11952964",
"price": "33.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 167a.18 - 45 ° external 18-60 mm",
"item_id": "gr0000000644043",
"material_number": "11952964",
"price": "33.19",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Pince pour circlips - 167A.13 - extérieurs 45° 10-25 mm
Numéro d`article ERIKS: 11952963
Article de catalogue 1: 167A.13
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 167a.13 - 45 ° external 10-25 mm",
"item_id": "gr0000000715393",
"material_number": "11952963",
"price": "29.38",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 167a.13 - 45 ° external 10-25 mm",
"item_id": "gr0000000715393",
"material_number": "11952963",
"price": "29.38",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Pince pour circlips - 167A.9 - extérieurs 45° 3-10 mm
Numéro d`article ERIKS: 11952962
Article de catalogue 1: 167A.9
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 167a.9 - 45 ° external 3-10 mm",
"item_id": "gr0000000720345",
"material_number": "11952962",
"price": "29.03",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 167a.9 - 45 ° external 3-10 mm",
"item_id": "gr0000000720345",
"material_number": "11952962",
"price": "29.03",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0040_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}