FACOM
Pince pour circlips - 197A.18 - extérieurs 90° 18-60 mm
Numéro d`article ERIKS: 11953004
Article de catalogue 1: 197A.18
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 197a.18 - 90 ° external 18-60 mm",
"item_id": "gr0000000625128",
"material_number": "11953004",
"price": "32.01",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 197a.18 - 90 ° external 18-60 mm",
"item_id": "gr0000000625128",
"material_number": "11953004",
"price": "32.01",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Pince pour circlips - 197A.23 - extérieurs 90° 32-100 mm
Numéro d`article ERIKS: 11953005
Article de catalogue 1: 197A.23
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 197a.23 - 90 ° external 32-100 mm",
"item_id": "gr0000000672698",
"material_number": "11953005",
"price": "39.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 197a.23 - 90 ° external 32-100 mm",
"item_id": "gr0000000672698",
"material_number": "11953005",
"price": "39.07",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Pince pour circlips - 197A.9 - extérieurs 90° 3-10 mm
Numéro d`article ERIKS: 11953002
Article de catalogue 1: 197A.9
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 197a.9 - 90 ° external 3-10 mm",
"item_id": "gr0000000676516",
"material_number": "11953002",
"price": "29.03",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 197a.9 - 90 ° external 3-10 mm",
"item_id": "gr0000000676516",
"material_number": "11953002",
"price": "29.03",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Pince pour circlips - 197A.32 - extérieurs 90° 85-200 mm
Numéro d`article ERIKS: 11953006
Article de catalogue 1: 197A.32
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 197a.32 - 90 ° external 85-200 mm",
"item_id": "gr0000000742947",
"material_number": "11953006",
"price": "51.71",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 197a.32 - 90 ° external 85-200 mm",
"item_id": "gr0000000742947",
"material_number": "11953006",
"price": "51.71",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FACOM
Pince pour circlips - 197A.13 - extérieurs 90° 10-25 mm
Numéro d`article ERIKS: 11953003
Article de catalogue 1: 197A.13
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 197a.13 - 90 ° external 10-25 mm",
"item_id": "gr0000000763068",
"material_number": "11953003",
"price": "29.38",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 197a.13 - 90 ° external 10-25 mm",
"item_id": "gr0000000763068",
"material_number": "11953003",
"price": "29.38",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0045_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}