FACOM
Pince pour circlips - 169A.18 - intérieurs 45° 18-60 mm
Numéro d`article ERIKS: 11952972
Article de catalogue 1: 169A.18
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 169a.18 - 45 ° internal 18-90mm",
"item_id": "gr0000000637758",
"material_number": "11952972",
"price": "33.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 169a.18 - 45 ° internal 18-90mm",
"item_id": "gr0000000637758",
"material_number": "11952972",
"price": "33.1",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Pince pour circlips - 169A.23 - intérieurs 45° 31-100 mm
Numéro d`article ERIKS: 11952973
Article de catalogue 1: 169A.23
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 169a.23 - 45 ° internal 31-100mm",
"item_id": "gr0000000705995",
"material_number": "11952973",
"price": "36.93",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 169a.23 - 45 ° internal 31-100mm",
"item_id": "gr0000000705995",
"material_number": "11952973",
"price": "36.93",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Pince pour circlips - 169A.13 - intérieurs 45° 12-25 mm
Numéro d`article ERIKS: 11952971
Article de catalogue 1: 169A.13
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 169a.13 - 45 ° internal 12-25 mm",
"item_id": "gr0000000743034",
"material_number": "11952971",
"price": "29.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 169a.13 - 45 ° internal 12-25 mm",
"item_id": "gr0000000743034",
"material_number": "11952971",
"price": "29.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Pince pour circlips - 169A.9 - intérieurs 45° 8-11 mm
Numéro d`article ERIKS: 11952970
Article de catalogue 1: 169A.9
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "circlip pliers - 169a. 9- 45 ° internal 8-11 mm",
"item_id": "gr0000000761552",
"material_number": "11952970",
"price": "28.36",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers - 169a. 9- 45 ° internal 8-11 mm",
"item_id": "gr0000000761552",
"material_number": "11952970",
"price": "28.36",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0041_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}