|
FACOM
Pince - 411A 17- Pinces pour circlips extérieurs 15-62mm
Numéro d`article ERIKS: 23445666
Article de catalogue 1: 411A.17
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers - 411a 17- external locking ring pliers 15-62mm",
"item_id": "gr0000000675595",
"material_number": "23445666",
"price": "56.45",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0047_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers - 411a 17- external locking ring pliers 15-62mm",
"item_id": "gr0000000675595",
"material_number": "23445666",
"price": "56.45",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0047_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Pince - 411A.20 - Pinces pour circlips extérieurs 60-160mm
Numéro d`article ERIKS: 23445667
Article de catalogue 1: 411A.20
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pliers - 411a.20 - external locking ring pliers 60-160mm",
"item_id": "gr0000000764396",
"material_number": "23445667",
"price": "56.45",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0047_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pliers - 411a.20 - external locking ring pliers 60-160mm",
"item_id": "gr0000000764396",
"material_number": "23445667",
"price": "56.45",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0047_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|