|
BAHCO
Bahco 2890-125 binnenborgringtang 125mm
Numéro d`article ERIKS: 11907989
Article de catalogue 1: 2890-125
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "bahco 2890-125 binnenborgringtang 125mm",
"item_id": "g1579278047130518",
"material_number": "11907989",
"price": "20.57",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bahco 2890-125 binnenborgringtang 125mm",
"item_id": "g1579278047130518",
"material_number": "11907989",
"price": "20.57",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2890-180 pince circlips interieur
Numéro d`article ERIKS: 23071714
Article de catalogue 1: 2890-180
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000467739",
"material_number": "23071714",
"price": "24.4",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000467739",
"material_number": "23071714",
"price": "24.4",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2890-140 pince circlips interieur
Numéro d`article ERIKS: 23071721
Article de catalogue 1: 2890-140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000511782",
"material_number": "23071721",
"price": "23.39",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000511782",
"material_number": "23071721",
"price": "23.39",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2890-210 pince circlips interieur
Numéro d`article ERIKS: 23071715
Article de catalogue 1: 2890-210
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000673513",
"material_number": "23071715",
"price": "31.18",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "circlip pliers internal",
"item_id": "gr0000000673513",
"material_number": "23071715",
"price": "31.18",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002228_0030",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|