|
KNIPEX
Coupe-boulons Mini 7131 160mm
Numéro d`article ERIKS: 14590817
Article de catalogue 1: 56650160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "bolt cutters mini 7131 160mm",
"item_id": "g1579278067988984",
"material_number": "14590817",
"price": "45.78",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bolt cutters mini 7131 160mm",
"item_id": "g1579278067988984",
"material_number": "14590817",
"price": "45.78",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Coupe-boulons mini 7131 200mm
Numéro d`article ERIKS: 23287577
Article de catalogue 1: 71 31 200
Article de catalogue 2: 71 31 200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact bolt cutter 7131 200mm",
"item_id": "gr0000000726139",
"material_number": "23287577",
"price": "52.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact bolt cutter 7131 200mm",
"item_id": "gr0000000726139",
"material_number": "23287577",
"price": "52.63",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Coupe-boulons mini 7131 250mm
Numéro d`article ERIKS: 12979270
Article de catalogue 1: 71 31 250
Article de catalogue 2: 71 31 250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "compact bolt cutter 7131 250mm",
"item_id": "gr0000001484117",
"material_number": "12979270",
"price": "67.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "compact bolt cutter 7131 250mm",
"item_id": "gr0000001484117",
"material_number": "12979270",
"price": "67.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr1462259787858",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|