FORMAT
Pince universelle DIN5244 avec branches bicomposant 160mm
Numéro d`article ERIKS: 23072299
Article de catalogue 1: 51480160
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 with 2-component handles 160mm",
"item_id": "gr0000000457577",
"material_number": "23072299",
"price": "18.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 with 2-component handles 160mm",
"item_id": "gr0000000457577",
"material_number": "23072299",
"price": "18.93",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Pince universelle DIN5244 avec branches bicomposant 180mm
Numéro d`article ERIKS: 23072300
Article de catalogue 1: 51480180
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 with 2-component handles 180mm",
"item_id": "gr0000000761015",
"material_number": "23072300",
"price": "19.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 with 2-component handles 180mm",
"item_id": "gr0000000761015",
"material_number": "23072300",
"price": "19.74",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Pince universelle DIN5244 avec branches bicomposant 200mm
Numéro d`article ERIKS: 23072301
Article de catalogue 1: 51480200
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "comb. pliers din5244 with 2-component handles 200mm",
"item_id": "gr0000000520697",
"material_number": "23072301",
"price": "23.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers din5244 with 2-component handles 200mm",
"item_id": "gr0000000520697",
"material_number": "23072301",
"price": "23.06",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0035_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}