|
KNIPEX
Pince universelle polie avec branches multicomposant 160mm
Numéro d`article ERIKS: 23072332
Article de catalogue 1: 03 02 160
Article de catalogue 2: 03 02 160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers polished with multi-component handles 160mm",
"item_id": "gr0000000453924",
"material_number": "23072332",
"price": "23.77",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with multi-component handles 160mm",
"item_id": "gr0000000453924",
"material_number": "23072332",
"price": "23.77",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince universelle polie avec branches multicomposant 180mm
Numéro d`article ERIKS: 23072333
Article de catalogue 1: 03 02 180
Article de catalogue 2: 03 02 180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers polished with multi-component handles 180mm",
"item_id": "gr0000000478903",
"material_number": "23072333",
"price": "24.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with multi-component handles 180mm",
"item_id": "gr0000000478903",
"material_number": "23072333",
"price": "24.17",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Pince universelle polie avec branches multicomposant 200mm
Numéro d`article ERIKS: 23072334
Article de catalogue 1: 03 02 200
Article de catalogue 2: 03 02 200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers polished with multi-component handles 200mm",
"item_id": "gr0000000525234",
"material_number": "23072334",
"price": "27.81",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers polished with multi-component handles 200mm",
"item_id": "gr0000000525234",
"material_number": "23072334",
"price": "27.81",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0073_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|