|
KNIPEX
Pince universelle 0301 140mm
Numéro d`article ERIKS: 23072239
Article de catalogue 1: 03 01 140
Article de catalogue 2: 03 01 140
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 140mm",
"item_id": "gr0000000502828",
"material_number": "23072239",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 140mm",
"item_id": "gr0000000502828",
"material_number": "23072239",
"price": "19.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Pince universelle 0301EAN 160mm
Numéro d`article ERIKS: 23072335
Article de catalogue 1: 03 01 160
Article de catalogue 2: 03 01 160
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 160mm",
"item_id": "gr0000000458072",
"material_number": "23072335",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 160mm",
"item_id": "gr0000000458072",
"material_number": "23072335",
"price": "18.26",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Pince universelle 0301EAN 180mm
Numéro d`article ERIKS: 23072336
Article de catalogue 1: 03 01 180
Article de catalogue 2: 03 01 180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 180mm",
"item_id": "gr0000000488878",
"material_number": "23072336",
"price": "19.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 180mm",
"item_id": "gr0000000488878",
"material_number": "23072336",
"price": "19.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Pince universelle 0301 200mm
Numéro d`article ERIKS: 23072337
Article de catalogue 1: 03 01 200
Article de catalogue 2: 03 01 200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "comb. pliers 0301 200mm",
"item_id": "gr0000000508872",
"material_number": "23072337",
"price": "22.3",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "comb. pliers 0301 200mm",
"item_id": "gr0000000508872",
"material_number": "23072337",
"price": "22.3",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
03 01 250 Pince universelle gainées en plastique noire atramentisée 250 mm
Numéro d`article ERIKS: 23072331
Article de catalogue 1: 03 01 250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "03 01 250 combination pliers plastic coated black atramentized 250 mm",
"item_id": "gr0000000508010",
"material_number": "23072331",
"price": "38.27",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "03 01 250 combination pliers plastic coated black atramentized 250 mm",
"item_id": "gr0000000508010",
"material_number": "23072331",
"price": "38.27",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000836_0057_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|