|
FORMAT
Tenailles 180mm
Numéro d`article ERIKS: 23072416
Article de catalogue 1: 51300180
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nipper pliers 180mm",
"item_id": "gr0000000477594",
"material_number": "23072416",
"price": "10.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 180mm",
"item_id": "gr0000000477594",
"material_number": "23072416",
"price": "10.77",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Tenailles 200mm
Numéro d`article ERIKS: 23072417
Article de catalogue 1: 51300200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nipper pliers 200mm",
"item_id": "gr0000000513767",
"material_number": "23072417",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 200mm",
"item_id": "gr0000000513767",
"material_number": "23072417",
"price": "12.73",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Tenailles 225mm
Numéro d`article ERIKS: 23072418
Article de catalogue 1: 51300225
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nipper pliers 225mm",
"item_id": "gr0000000528534",
"material_number": "23072418",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 225mm",
"item_id": "gr0000000528534",
"material_number": "23072418",
"price": "15.43",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Tenailles 250mm
Numéro d`article ERIKS: 23072419
Article de catalogue 1: 51300250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "nipper pliers 250mm",
"item_id": "gr0000000483789",
"material_number": "23072419",
"price": "18.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "nipper pliers 250mm",
"item_id": "gr0000000483789",
"material_number": "23072419",
"price": "18.84",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002166_0033_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|