|
KNIPEX
Tenailles russes 300mm
Numéro d`article ERIKS: 23072404
Article de catalogue 1: 99 14 300
Article de catalogue 2: 99 14 300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "power-assembly pliers 300mm",
"item_id": "gr0000000537198",
"material_number": "23072404",
"price": "37.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power-assembly pliers 300mm",
"item_id": "gr0000000537198",
"material_number": "23072404",
"price": "37.53",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0011_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles russes, grande puissance nickele 250mm
Numéro d`article ERIKS: 14590720
Article de catalogue 1: 51430250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "power mesh-cut. pincers nickel-plated 250mm",
"item_id": "g1579278067988939",
"material_number": "14590720",
"price": "31.49",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0011_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power mesh-cut. pincers nickel-plated 250mm",
"item_id": "g1579278067988939",
"material_number": "14590720",
"price": "31.49",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0011_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|