FORMAT
Tenailles 220mm
Numéro d`article ERIKS: 23072390
Article de catalogue 1: 51360220
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mechanics nippers 220mm",
"item_id": "gr0000000510174",
"material_number": "23072390",
"price": "13.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 220mm",
"item_id": "gr0000000510174",
"material_number": "23072390",
"price": "13.96",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Tenailles 250mm
Numéro d`article ERIKS: 23072391
Article de catalogue 1: 51360250
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mechanics nippers 250mm",
"item_id": "gr0000000530626",
"material_number": "23072391",
"price": "16.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 250mm",
"item_id": "gr0000000530626",
"material_number": "23072391",
"price": "16.1",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Tenailles 280mm
Numéro d`article ERIKS: 23072392
Article de catalogue 1: 51360280
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mechanics nippers 280mm",
"item_id": "gr0000000488295",
"material_number": "23072392",
"price": "18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 280mm",
"item_id": "gr0000000488295",
"material_number": "23072392",
"price": "18",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Tenailles 300mm
Numéro d`article ERIKS: 12055199
Article de catalogue 1: 51360300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "mechanics nippers 300mm",
"item_id": "gr0000000493532",
"material_number": "12055199",
"price": "21.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 300mm",
"item_id": "gr0000000493532",
"material_number": "12055199",
"price": "21.83",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0008_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}