|
KNIPEX
99 10 300 Tenaille russe à forte démultiplication à forte démultiplication noire atramentisée 300 mm
Numéro d`article ERIKS: 11755550
Article de catalogue 1: 99 10 300
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "99 10 300 high leverage concreters' nipper high lever transmission black atramentized 300 mm",
"item_id": "gr0000000482730",
"material_number": "11755550",
"price": "20.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0015_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "99 10 300 high leverage concreters' nipper high lever transmission black atramentized 300 mm",
"item_id": "gr0000000482730",
"material_number": "11755550",
"price": "20.38",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0015_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles russes, grande puissance 9910 300mm
Numéro d`article ERIKS: 12567104
Article de catalogue 1: 99 10 300
Article de catalogue 2: 99 10 300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "power-assembl.pliers 9910300mm",
"item_id": "gr3766080261418092",
"material_number": "12567104",
"price": "34.19",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0015_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power-assembl.pliers 9910300mm",
"item_id": "gr3766080261418092",
"material_number": "12567104",
"price": "34.19",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0015_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|