|
KNIPEX
99 00 200 Tenaille russe (Pinces bétonneur ou pinces réparateur) noire atramentisée 200 mm
Numéro d`article ERIKS: 23072379
Article de catalogue 1: 99 00 200
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "99 00 200 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 200 mm",
"item_id": "gr0000000452737",
"material_number": "23072379",
"price": "20.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "99 00 200 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 200 mm",
"item_id": "gr0000000452737",
"material_number": "23072379",
"price": "20.09",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles 9900EAN 220mm
Numéro d`article ERIKS: 23072399
Article de catalogue 1: 99 00 220
Article de catalogue 2: 99 00 220
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 220mm",
"item_id": "gr0000000462727",
"material_number": "23072399",
"price": "18.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 220mm",
"item_id": "gr0000000462727",
"material_number": "23072399",
"price": "18.91",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
9900/250/s2tenailles russes poign.rappr.
Numéro d`article ERIKS: 23954855
Article de catalogue 1: 99 00 250 S2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "9900/250/s2 concretors' nippers",
"item_id": "gr0000000706411",
"material_number": "23954855",
"price": "13.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "9900/250/s2 concretors' nippers",
"item_id": "gr0000000706411",
"material_number": "23954855",
"price": "13.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles 9900EAN 250mm
Numéro d`article ERIKS: 23072400
Article de catalogue 1: 99 00 250
Article de catalogue 2: 99 00 250
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 250mm",
"item_id": "gr0000000487769",
"material_number": "23072400",
"price": "20.67",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 250mm",
"item_id": "gr0000000487769",
"material_number": "23072400",
"price": "20.67",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
99 00 280 Tenaille russe (Pinces bétonneur ou pinces réparateur) noire atramentisée 280 mm
Numéro d`article ERIKS: 23072382
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "99 00 280 concreters' nipper (concreter's nippers or fixer's nippers) black atramentized 280 mm",
"item_id": "gr0000000514285",
"material_number": "23072382",
"price": "0",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles 9900EAN 280mm
Numéro d`article ERIKS: 23072401
Article de catalogue 1: 99 00 280
Article de catalogue 2: 99 00 280
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mechanics nippers 9900ean 280mm",
"item_id": "gr0000000519370",
"material_number": "23072401",
"price": "22.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900ean 280mm",
"item_id": "gr0000000519370",
"material_number": "23072401",
"price": "22.66",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KNIPEX
Tenaille russe phosphatée en noir 280mm
Numéro d`article ERIKS: 23954856
Article de catalogue 1: 99 00 280 S3
|
Prix (Par Unité):
6 Unité par emballage
|
{"addToCartPD":{
"item_name": "black atramentized tower pincers 280mm",
"item_id": "gr0000000615168",
"material_number": "23954856",
"price": "24.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "black atramentized tower pincers 280mm",
"item_id": "gr0000000615168",
"material_number": "23954856",
"price": "24.16",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KNIPEX
Tenailles 9900 300mm
Numéro d`article ERIKS: 23072402
Article de catalogue 1: 99 00 300
Article de catalogue 2: 99 00 300
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "mechanics nippers 9900 300mm",
"item_id": "gr0000000469472",
"material_number": "23072402",
"price": "26.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mechanics nippers 9900 300mm",
"item_id": "gr0000000469472",
"material_number": "23072402",
"price": "26.98",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0012_gge",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|