|
BAHCO
Bahco 2339 dip tenaille russe 225mm
Numéro d`article ERIKS: 23072393
Article de catalogue 1: 2339 DIP
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "plier monier 225mm 2339dip",
"item_id": "gr0000000515357",
"material_number": "23072393",
"price": "17.32",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "plier monier 225mm 2339dip",
"item_id": "gr0000000515357",
"material_number": "23072393",
"price": "17.32",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BAHCO
Bahco 2339 d tenaille russe 225mm
Numéro d`article ERIKS: 11872473
Article de catalogue 1: 2339 D
|
Prix (Par Unité):
3 Unité par emballage
|
{"addToCartPD":{
"item_name": "moniertang 225 mm",
"item_id": "gr0000000689846",
"material_number": "11872473",
"price": "17.86",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "moniertang 225 mm",
"item_id": "gr0000000689846",
"material_number": "11872473",
"price": "17.86",
"item_brand": "bahco",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec002180_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|