|
THORMAS
Chasse-goupille anti-déflagrant Cu-Be 6mm 150x10
Numéro d`article ERIKS: 13409433
Article de catalogue 1: 970430
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punch non sparking cu-be 6mm 150x10",
"item_id": "g1388138259717613",
"material_number": "13409433",
"price": "32.39",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0077_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch non sparking cu-be 6mm 150x10",
"item_id": "g1388138259717613",
"material_number": "13409433",
"price": "32.39",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0077_wha",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
THORMAS
Chasse-goupille anti-déflagrant Cu-Be 10mm 150x16
Numéro d`article ERIKS: 13409417
Article de catalogue 1: 970435
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punch non sparking cu-be 10mm 150x16",
"item_id": "g1388138259718003",
"material_number": "13409417",
"price": "70.42",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0077_wha",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punch non sparking cu-be 10mm 150x16",
"item_id": "g1388138259718003",
"material_number": "13409417",
"price": "70.42",
"item_brand": "thormas",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0077_wha",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|