|
CAT
Chasse-goupilles Ø 2,0mm Inox
Numéro d`article ERIKS: 12732923
Article de catalogue 1: 018-2001-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punche ø 2,0mm stainless",
"item_id": "gr0000001344698",
"material_number": "12732923",
"price": "49.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punche ø 2,0mm stainless",
"item_id": "gr0000001344698",
"material_number": "12732923",
"price": "49.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
CAT
Chasse-goupilles Ø 3,0mm Inox
Numéro d`article ERIKS: 12732926
Article de catalogue 1: 018-3001-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punche ø 3,0mm stainless",
"item_id": "gr0000001344740",
"material_number": "12732926",
"price": "61.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punche ø 3,0mm stainless",
"item_id": "gr0000001344740",
"material_number": "12732926",
"price": "61.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
CAT
Chasse-goupilles Ø 4,0mm Inox
Numéro d`article ERIKS: 12732928
Article de catalogue 1: 018-4001-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punche ø 4,0mm stainless",
"item_id": "gr0000001344738",
"material_number": "12732928",
"price": "74.3",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punche ø 4,0mm stainless",
"item_id": "gr0000001344738",
"material_number": "12732928",
"price": "74.3",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
CAT
Chasse-goupilles Ø 5,0mm Inox
Numéro d`article ERIKS: 12732930
Article de catalogue 1: 018-5001-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punche ø 5,0mm stainless",
"item_id": "gr0000001345433",
"material_number": "12732930",
"price": "81.45",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punche ø 5,0mm stainless",
"item_id": "gr0000001345433",
"material_number": "12732930",
"price": "81.45",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
CAT
Chasse-goupilles Ø 6,0mm Inox
Numéro d`article ERIKS: 12732932
Article de catalogue 1: 018-6001-10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "pin punche ø 6,0mm stainless",
"item_id": "gr0000001344408",
"material_number": "12732932",
"price": "82.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "pin punche ø 6,0mm stainless",
"item_id": "gr0000001344408",
"material_number": "12732932",
"price": "82.65",
"item_brand": "cat",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr1436360578779",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|