|
FACOM
drift punch - 248.2 -Long drift punches 2mm
Numéro d`article ERIKS: 23445422
Article de catalogue 1: 248.2
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.2 -long drift punches 2mm",
"item_id": "gr0000000722808",
"material_number": "23445422",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.2 -long drift punches 2mm",
"item_id": "gr0000000722808",
"material_number": "23445422",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
drift punch - 248.3 -Long drift punches 3mm
Numéro d`article ERIKS: 23445423
Article de catalogue 1: 248.3
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.3 -long drift punches 3mm",
"item_id": "gr0000000647411",
"material_number": "23445423",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.3 -long drift punches 3mm",
"item_id": "gr0000000647411",
"material_number": "23445423",
"price": "10.76",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
drift punch - 248.4 -Long drift punches 4mm
Numéro d`article ERIKS: 23445424
Article de catalogue 1: 248.4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.4 -long drift punches 4mm",
"item_id": "gr0000000759239",
"material_number": "23445424",
"price": "11.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.4 -long drift punches 4mm",
"item_id": "gr0000000759239",
"material_number": "23445424",
"price": "11.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
drift punch - 248.5 -Long drift punches 5mm
Numéro d`article ERIKS: 23445425
Article de catalogue 1: 248.5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.5 -long drift punches 5mm",
"item_id": "gr0000000617591",
"material_number": "23445425",
"price": "11.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.5 -long drift punches 5mm",
"item_id": "gr0000000617591",
"material_number": "23445425",
"price": "11.6",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
drift punch - 248.6 -Long drift punches 6mm
Numéro d`article ERIKS: 23445426
Article de catalogue 1: 248.6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.6 -long drift punches 6mm",
"item_id": "gr0000000663027",
"material_number": "23445426",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.6 -long drift punches 6mm",
"item_id": "gr0000000663027",
"material_number": "23445426",
"price": "11.91",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FACOM
Poinçon - 248.8 -Chasses-goupille longs 8mm
Numéro d`article ERIKS: 23445427
Article de catalogue 1: 248.8
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "punch - 248.8 -long drift punches 8mm",
"item_id": "gr0000000711960",
"material_number": "23445427",
"price": "12.74",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "punch - 248.8 -long drift punches 8mm",
"item_id": "gr0000000711960",
"material_number": "23445427",
"price": "12.74",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FACOM
drift punch - 248.10 -Long drift punches 10mm
Numéro d`article ERIKS: 23445428
Article de catalogue 1: 248.10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "drift punch - 248.10 -long drift punches 10mm",
"item_id": "gr0000000598965",
"material_number": "23445428",
"price": "13.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drift punch - 248.10 -long drift punches 10mm",
"item_id": "gr0000000598965",
"material_number": "23445428",
"price": "13.9",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0039_gge",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|