FACOM
Contrepointe - 256.2.5 - Contre-pointes de précision 2,5mm
Numéro d`article ERIKS: 23445468
Article de catalogue 1: 256.2,5
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "centre point - 256.2.5 - precision center point 2,5mm",
"item_id": "gr0000000615323",
"material_number": "23445468",
"price": "6.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.2.5 - precision center point 2,5mm",
"item_id": "gr0000000615323",
"material_number": "23445468",
"price": "6.04",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FACOM
Contrepointe - 256.4 - Contre-pointes de précision 4mm
Numéro d`article ERIKS: 23445469
Article de catalogue 1: 256.4
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "centre point - 256.4 - precision center point 4mm",
"item_id": "gr0000000686261",
"material_number": "23445469",
"price": "6.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.4 - precision center point 4mm",
"item_id": "gr0000000686261",
"material_number": "23445469",
"price": "6.28",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FACOM
Contrepointe - 256.6 - Contre-pointes de précision 6mm
Numéro d`article ERIKS: 23445470
Article de catalogue 1: 256.6
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "centre point - 256.6 - precision center point 6mm",
"item_id": "gr0000000735353",
"material_number": "23445470",
"price": "6.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.6 - precision center point 6mm",
"item_id": "gr0000000735353",
"material_number": "23445470",
"price": "6.89",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FACOM
Contrepointe - 256.8 - Contre-pointes de précision 8mm
Numéro d`article ERIKS: 23445471
Article de catalogue 1: 256.8
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "centre point - 256.8 - precision center point 8mm",
"item_id": "gr0000000751480",
"material_number": "23445471",
"price": "8.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.8 - precision center point 8mm",
"item_id": "gr0000000751480",
"material_number": "23445471",
"price": "8.34",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FACOM
Contrepointe - 256.10 - Contre-pointes de précision 10mm
Numéro d`article ERIKS: 23445472
Article de catalogue 1: 256.10
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "centre point - 256.10 - precision center point 10mm",
"item_id": "gr0000000703227",
"material_number": "23445472",
"price": "11.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 256.10 - precision center point 10mm",
"item_id": "gr0000000703227",
"material_number": "23445472",
"price": "11.58",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0027_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}