|
FACOM
Contrepointe - 255.G10 - Beklede centerpunten 10mm
Numéro d`article ERIKS: 23445464
Article de catalogue 1: 255.G10
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "centre point - 255.g10 - beklede centerpunten 10mm",
"item_id": "gr0000000743985",
"material_number": "23445464",
"price": "16.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 255.g10 - beklede centerpunten 10mm",
"item_id": "gr0000000743985",
"material_number": "23445464",
"price": "16.02",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FACOM
Contrepointe - 255.G2.5 - Beklede centerpunten 2,5mm
Numéro d`article ERIKS: 23445460
Article de catalogue 1: 255.G2,5
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "centre point - 255.g2.5 - beklede centerpunten 2,5mm",
"item_id": "gr0000000667610",
"material_number": "23445460",
"price": "12.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 255.g2.5 - beklede centerpunten 2,5mm",
"item_id": "gr0000000667610",
"material_number": "23445460",
"price": "12.49",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FACOM
Contrepointe - 255.G4 - Beklede centerpunten 4mm
Numéro d`article ERIKS: 23445461
Article de catalogue 1: 255.G4
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "centre point - 255.g4 - beklede centerpunten 4mm",
"item_id": "gr0000000701970",
"material_number": "23445461",
"price": "13.39",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 255.g4 - beklede centerpunten 4mm",
"item_id": "gr0000000701970",
"material_number": "23445461",
"price": "13.39",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FACOM
Contrepointe - 255.G6 - Beklede centerpunten 6mm
Numéro d`article ERIKS: 23445462
Article de catalogue 1: 255.G6
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "centre point - 255.g6 - beklede centerpunten 6mm",
"item_id": "gr0000000641658",
"material_number": "23445462",
"price": "14.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 255.g6 - beklede centerpunten 6mm",
"item_id": "gr0000000641658",
"material_number": "23445462",
"price": "14.35",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FACOM
Contrepointe - 255.G8 - Beklede centerpunten 8mm
Numéro d`article ERIKS: 23445463
Article de catalogue 1: 255.G8
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "centre point - 255.g8 - beklede centerpunten 8mm",
"item_id": "gr0000000675216",
"material_number": "23445463",
"price": "14.83",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "centre point - 255.g8 - beklede centerpunten 8mm",
"item_id": "gr0000000675216",
"material_number": "23445463",
"price": "14.83",
"item_brand": "facom",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002167_0026_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|