|
STANLEY
Surform Resblad Standaard 255mm 21-293
Numéro d`article ERIKS: 23082484
Article de catalogue 1: 72940005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000533139",
"material_number": "23082484",
"price": "6.08",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "standard blade surform 5-21-293 250mm",
"item_id": "gr0000000533139",
"material_number": "23082484",
"price": "6.08",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr1445238064028",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|