FORMAT
Lame de scie a archet denture fine 300mm
Numéro d`article ERIKS: 12739221
Article de catalogue 1: 74181300
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 300mm",
"item_id": "gr0000001362806",
"material_number": "12739221",
"price": "1.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 300mm",
"item_id": "gr0000001362806",
"material_number": "12739221",
"price": "1.98",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Lame de scie a archet denture fine 610mm
Numéro d`article ERIKS: 12739223
Article de catalogue 1: 74181610
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 610mm",
"item_id": "gr0000001361616",
"material_number": "12739223",
"price": "2.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 610mm",
"item_id": "gr0000001361616",
"material_number": "12739223",
"price": "2.72",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Lame de scie a archet denture fine 762mm
Numéro d`article ERIKS: 12739227
Article de catalogue 1: 74181762
Prix (Par Unité) :
{"addToCartPD":{
"item_name": "bow saw blade fine toothed 762mm",
"item_id": "gr0000001364965",
"material_number": "12739227",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bow saw blade fine toothed 762mm",
"item_id": "gr0000001364965",
"material_number": "12739227",
"price": "2.88",
"item_brand": "format",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"saws",
"item_category4": "pr1445334415421",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}